35-3/4 x 23-3/4 in. Ductile Iron Rectangular Catch Basin Grate

You last purchased this on
 
EJ

V5660 35-3/4 x 23-3/4 in. Ductile Iron Rectangular Catch Basin Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
EJ

V5660 35-3/4 x 23-3/4 in. Ductile Iron Rectangular Catch Basin Grate

  • Fast #
  • Part #E45660050
  • Item #7886147
  • Manufacturer Part #45660050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 408 sq. in. open area to drain the surrounding landscape
  • Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
  • Square EJ V5660 Series grate features a flat bar design with "Dump No Waste! Drains to Waterways" badging directly cast into the surface to provide a long lasting environmentally-friendly message to passersby, provide optimum drainage of surface runoff, and protect passersby and your underlying structure or chamber
  • Ductile iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M306
ASTM:
ASTM A536 70-50-05
Application:
Storm
Coating:
Undipped
Collection:
V5660
Color Finish Category:
Greys
Color Finish Name:
Cast Iron
Depth:
1-1/2 in
Height:
2-7/8 in
Length:
35-3/4 in
Lettering:
Dump No Waste! Drains To Waterways
Material:
Ductile Iron
Origin:
Domestic
Product Type:
Grate
Shape:
Rectangular
Size:
2-7/8 in
Thickness:
2-7/8 in
Waterworks Application:
Storm
Width:
23-3/4 in