EJ USA

38-1/4 in. Storm Sewer Frame and Cover

Part #E00210002  |  Manufacturer Part #00210002

Diameter:

38-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AASHTO Specifications: [AASHTO M-105, AASHTO M-306]

ASTM Specifications: ASTM A-48

Color Finish: Grey

Diameter: 38-1/4 in

Height: 4-3/8 in

Material: Grey Iron

Waterworks Application: Sewer