38 in. Tall Reversible Frame with 2-Base Flange Hole

Part #E00148010  |  Item #3578008  |  Manufacturer Part #00148010

Call for Pricing EACH

Diameter:

38 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AASHTO Specifications: AASHTO M-105, AASHTO M-306

ASTM Specifications: ASTM A-48

Color Finish: Black

Diameter: 38 in

Inside Diameter: 30 in

Material: Grey Iron

Product Type: Frame