EJ USA

6800 Series 7-5/6 in. Gray Iron Drop Lid with 1.5 in. Socket Test

Part #E06800076  |  Manufacturer Part #06800076

Diameter:

7-5/6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-48

Collection: 6800 Series

Diameter: 7-5/6 in

Height: 3-1/2 in

Material: Grey Iron

Product Type: Lid

Shape: Round