7-31/100 in. Drop Valve Box with Lid

Part #E06800088  |  Item #3932649  |  Manufacturer Part #06800088

Call for Pricing EACH

Width:

7-31/100 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-48

Color Finish: Black

Depth: 5-1/4 in

Height: 2 in

Material: Iron

Width: 7-31/100 in