Cast Iron Top Flange Ring
2750 Series Cast Iron Top Flange Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Uncoated
- Collection:
- 2750 Series
- Color Finish Category:
- Neutrals
- Diameter:
- 31 in
- Diameter - Inside 1:
- 24-1/4 in
- Diameter - Inside 2:
- 22-1/2 in
- Height:
- 6 in
- Lettering:
- ARDOT
- Material:
- Grey Iron
- Origin:
- Domestic
- Product Type:
- Manhole Assembly
- Shape:
- Round
- Waterworks Application:
- Sewer