13-1/4 in. Grey Iron and Solid Ductile Iron Clean-Out Cover
Classic Series 13-1/4 in. Grey Iron and Solid Ductile Iron Clean-Out Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 open pickholes for fast, easy access to the underlying structure or chamber and compatibility with common pickbars and tools like J-hooks
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Solid cleanout/monument box cover protects the access point to your storm or sanitary sewer cleanout, and features "Sewer" badging directly cast into the surface to provide a longlasting message to personnel and passersby
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sewer
- Coating:
- Asphaltic
- Collection:
- Classic Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8 in
- Diameter - Inside 1:
- 6-1/16 in
- Height:
- 4 in
- Lettering:
- Sewer
- Material:
- Gray Iron
- Origin:
- Domestic
- Shape:
- Round
- Waterworks Application:
- Sewer