Classic Series 17 in. Grey Iron Mountain Box Frame

Part #E00298010  |  Item #3577074  |  Manufacturer Part #00298010

Call for Pricing EACH

Diameter:

17 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AASHTO Specifications: [AASHTO M-105, AASHTO M-306]

ASTM Specifications: ASTM A-48

Application: Bolts

Coating: Undipped

Collection: Classic Series

Diameter: 17 in

Height: 7-1/2 in

Inside Diameter: 12-5/8 in

Material: Grey Iron