26 in. Sanitary Grey Iron Solid Cover - Epic
1040 Series 26 in. Sanitary Grey Iron Solid Cover - Epic
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 EPIC pickholes allows for ergonomic access to the underlying structure or chamber and compatibility with the EPIC pickbar and other common pickbars and J-hook
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Solid cover with 4 bolt holes features "Sanitary Sewer" badging cast directly onto its surface, providing a long-lasting message to personnel and passersby, and protect your underlying chamber or structure
- 4 bolt holes offer standard security option of locking your manhole cover in place to prevent theft and tampering, and protect passersby and your infrastructure assets
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Sanitary
- Coating:
- Asphaltic
- Collection:
- 1040 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Asphalt Black
- Diameter:
- 26 in
- Diameter - Inside 1:
- 21-1/2 in
- Height:
- 2-3/16 in
- Lettering:
- Sanitary, Sewer
- Manhole Type:
- Type Q
- Material:
- Grey Iron
- Origin:
- Domestic
- Product Type:
- Cover
- Shape:
- Round
- Size:
- 26 in
- Waterworks Application:
- Sanitary Sewer