30 in. Grey Iron Bottom Section Domestic Valve Box in Black

You last purchased this on
 
EJ

Classic Series 30 in. Grey Iron Bottom Section Domestic Valve Box in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
EJ

Classic Series 30 in. Grey Iron Bottom Section Domestic Valve Box in Black

  • Fast #
  • Part #E85506030
  • Item #3579023
  • Manufacturer Part #85506030
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AASHTO:
AASHTO M-105
ASTM:
ASTM A-48
Collection:
Classic Series
Color Finish Name:
Black
Diameter:
10-1/4 in
Diameter - Inside 1:
5-3/4 in
Length:
30 in
Material:
Grey Iron