31-15/16 in. Grey Iron Grate

You last purchased this on
 
EJ

1480 Series 31-15/16 in. Grey Iron Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
EJ

1480 Series 31-15/16 in. Grey Iron Grate

  • Fast #
  • Part #E00148032
  • Item #7173718
  • Manufacturer Part #00148032
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 221 sq. in. open area to drain the surrounding landscape
  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Round grate features an ADA compliant bicycle-friendly flat bar design and "Dump No Waste! Drains to Waterways" tag text to provide a longlasting environmentally friendly message alerting passersby to protect your waterways
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Requires Certification
  • ADA Compliant


Specifications

AASHTO:
AASHTO M105, AASHTO M306, ADA, Environmental Markings
ADA Compliant:
Yes
ASTM:
ASTM A48 Class 35
Application:
Drainage
Coating:
Asphaltic
Collection:
1480 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
31-15/16 in
Grate Diameter:
31-15/16 in
Grate Shape:
Round
Height:
3 in
Lettering:
Drains To Waterways, Dump No Waste!
Material:
Gray Iron
Origin:
Domestic
Product Type:
Grate
Shape:
Round