38 in. Grey Iron Reversible Frame
Classic Series 38 in. Grey Iron Reversible Frame
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AASHTO:
- AASHTO M-105, AASHTO M-306
- ASTM:
- ASTM A-48
- Coating:
- Asphaltic
- Collection:
- Classic Series
- Color Finish Name:
- Black
- Diameter:
- 38 in
- Diameter - Inside 1:
- 32-1/4 in
- Height:
- 4 in
- Material:
- Grey Iron