8-7/8 in. Grey Iron and Cast Iron Clean-Out Sewer Ring and Cover - Biloxi Specs
Classic Series 8-7/8 in. Grey Iron and Cast Iron Clean-Out Sewer Ring and Cover - Biloxi Specs
Frequently Purchased Together
Product Details
Specifications
- AASHTO:
- AASHTO M-105
- ASTM:
- ASTM A-48
- Collection:
- Classic Series
- Diameter:
- 8-7/8 in
- Height:
- 1-1/2 in
- Material:
- Grey Iron
- Waterworks Application:
- Sewer