0 items

EJ USA Drop-In Grate

E0062

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-48
Color Finish
Black
Diameter
6-47/50 in
Material
Grey Iron
Product Type
Grate

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday