4 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
EJ

Flowmaster® 4 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
EJ

Flowmaster® 4 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #EAS22020
  • Item #7114591
  • Manufacturer Part #22020
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI C515
ASTM:
ASTM A-536, ASTM D-429
AWWA:
AWWA C-509, AWWA C-513, AWWA C-515, AWWA C-550, AWWA C-600, AWWA M-44
Coating:
Fusion Bonded Epoxy
Collection:
Flowmaster®
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
MSS:
MSS SP-92
Material:
Ductile Iron, Rubber
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
UL 262
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Seat Material:
Rubber
Valve Size:
4 in
Valve Stem:
Resilient Wedge
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Sewer