Flowmaster® 6 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Part #E22039  |  Item #7245366  |  Manufacturer Part #22039

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI C515]

ASTM Specifications: [ASTM A-536, ASTM D-429]

AWWA Specifications: [AWWA C-509, AWWA C-513, AWWA C-515, AWWA C-550, AWWA C-600, AWWA M-44]

Coating: Fusion Bonded Epoxy

Collection: Flowmaster®

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

MSS Specifications: MSS SP-92

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: UL 262

Valve Body Style: Open Left

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Seat Material: Rubber

Valve Size: 6 in

Valve Stem: Resilient Wedge

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Sewer