EJ USA Flowmaster® Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve

E2202SS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
AWWA Specifications
AWWA C-153, AWWA C-515
Collection
Flowmaster®
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Lead Law Compliant
Yes
Material
Ductile Iron
Valve Body Style
Open Left
Valve Disc Material
Ductile Iron
Valve Size
4 in
Valve Type
Resilient Wedge Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday