0 items

EJ USA Flowmaster® Mechanical Joint Resilient Wedge Ductile Iron Open Right Gate Valve (Less Accessories)

E220

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C-515
AWWA Specifications
AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
Collection
Flowmaster®
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
UL Listed
No
Valve Size
4 in
Valve Stem
Resilient Wedge

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday