0 items

EJ USA Flowmaster® Resilient Wedge Gate Valve

E250

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI C515
ASTM Specifications
ASTM A-536, ASTM D-429
AWWA Specifications
AWWA C-509, AWWA C-513, AWWA C-515, AWWA C-550, AWWA C-600, AWWA M-44
Coating
Fusion Bonded Epoxy
Collection
Flowmaster®
End Connection 1
Mechanical Joint
End Connection 2
Tapered
End Connections
Mechanical Joint x Tapered
FM Approved
No
MSS Specifications
MSS SP-92
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
UL 262
Valve Body Style
Resilient Seated
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Seat Material
Rubber
Valve Size
6 in
Valve Stem
Resilient Wedge
Valve Type
Gate Valve
Waterworks Application
Sewer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday