V4275 Series 28-3/4 x 21 in. Ductile Iron Curb Inlet Frame and Grate

Part #E44275090  |  Item #3578744  |  Manufacturer Part #44275090

Call for Pricing EACH

Length:

28-3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AASHTO Specifications: AASHTO M-306

ASTM Specifications: ASTM A-536

Coating: Undipped

Collection: V4275 Series

Height: 2-9/16 in

Length: 28-3/4 in

Material: Ductile Iron

Product Type: [Curb Inlet, Frame, Grate]

Width: 21 in