EJ USA Valve Box Extension Screw

E85606024

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-48 Class 35B
Diameter
8 in
Height
24 in
Inside Diameter
5 in
Length
18 in
Type
Valve Box Extension Screw

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday