EJ USA
WaterMaster® 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Part #E60541D | Item #7299961 | Manufacturer Part #60541D
Depth of Trench:
3 ft 6 inProduct Details
Specifications
Collection: WaterMaster®
Depth of Trench: 3 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: No
UL Listed: No
Valve Size: 4-1/2 in