WaterMaster 4 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
EJ

WaterMaster® 4.5CD350 WaterMaster 4 ft. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
EJ

WaterMaster® 4.5CD350 WaterMaster 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #E61541D
  • Item #7299962
  • Manufacturer Part #61541D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ductile iron body
  • All bolts below grade are 304 stainless steel
  • Pressure rated for 250 or 350 psi
  • Made in the USA
  • 10 year limited warranty
  • Meets or exceeds the requirements of ANSI/AWWA C502, UL 246, factory mutual 1510, and NSF/ANSI 61 & 372
  • Requires Certification

Specifications

ANSI:
ANSI C502, ANSI C550, ANSI A21.11, ANSI C111, ANSI 61, ANSI 372
AWWA:
AWWA C-502, AWWA C-550, AWWA A-21.11, AWWA C-111
Collection:
WaterMaster® 4.5CD350
Color Finish Name:
Yellow
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
4-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4-1/2 in x 2-1/2 in x 2-1/2 in
GSA Approved:
No
Height:
28-3/4 in
Material:
Ductile Iron, Brass, Bronze, Plastic, Rubber, Stainless Steel
Material Type:
Buna-N
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
700 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Disc Material:
Buna-N
Valve Operator:
Operating Nut
Valve Seat Material:
Bronze
Valve Size:
4-1/2 in