Eklind Tool 9-Piece Medium Folding Hex Key Set in Black

E20911

Color/Finish

(Pricing is for Black)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Material
Alloy Steel
Number Of Pieces
9 Piece
Number of Tools Included
9
Size
1/4 in
Tool Type
Hex Key

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday