Ekonical Flood-It Pro Flood-It Battery in Safety Yellow

EFL10YCW

Color Finish

(Pricing is for Safety Yellow)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Flood-It Pro
Color Finish
Safety Yellow
Color Temperature
5500
Lumens
700
Material
Aluminum, Iron
Power Source
Battery
Volts
12V
Watts
10
Weight
3-1/20

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday