Ekonical Prime8 Flood-It Battery in Grey

EFL20GCW8D

Color/Finish

(Pricing is for Grey)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Prime8
Color Finish
Grey
Color Temperature
6000
Lumens
1800
Material
Aluminum, Iron
Power Source
Battery
Volts
24V
Watts
20

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday