17 x 20 in. Drop-in Fiberglass Bar Sink in Biscuit

You last purchased this on
 
E.L. Mustee & Sons

17 x 20 in. Drop-in Fiberglass Bar Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
E.L. Mustee & Sons

17 x 20 in. Drop-in Fiberglass Bar Sink in Biscuit

  • Fast #
  • Part #M11BT
  • Item #1802787
  • Manufacturer Part #11BT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 20 In. x 17 In. x 10 In. deep, self rimming
  • Meets ANSI Z124.2017, IAPMO and CSA
  • Molded fiberglass sink; Biscuit
  • Easy to clean
  • Self-rimming
  • Stain resistant, semi-gloss, colorfast finish
  • Accommodates multiple faucets
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124 2017
ASTM:
ASTM E-84
Above Floor Rough:
Yes
Adjustable:
No
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45S1, CSA B45.0-02, CSA B45.5
Capacity:
8.5 gal
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
9-1/2 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
3-1/4 in
End Connection 1:
Slip
End Connections:
Slip
FM Approved:
No
Faucet Mount:
Top Mount, Wall Mount
Fits Pipe Size:
3-1/2 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
Yes
Installation Type:
Cabinet Mount
Length:
20 in
Material Type:
SMC
Maximum Temperature:
200
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Overall Length:
20 in
Overall Width:
17 in
Product Type:
Laundry Sink
Shape:
Rectangular
Sink Bowl Size:
20 in x 17 in x 10 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Fiberglass
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17 in x 20 in
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
11 lb
Weight Capacity:
130 lb
Width:
17 in
Work Load Limit:
130 lb
cUPC Certified:
No