17 x 20 in. Drop-in Fiberglass Bar Sink in Semi Gloss White

Part #M11K  |  Item #1716684  |  Manufacturer Part #11K

$ 516.42

6 EA / $86.07 EACH

516.42

(Pricing is for White)

Color/Finish:
White

Order in multiples of 6

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Molded fiberglass sink; White
  • 20 In. x 17 In. x 10 In. deep, self rimming
  • Meets ANSI Z124.2017, IAPMO and CSA
  • Accommodates multiple faucets
  • Stain resistant, semi-gloss, colorfast finish
  • Easy to clean
  • Self-rimming

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124 2017

ASTM Specifications: ASTM E-84

Above Floor Rough: Yes

Adjustable: No

Application: Residential

BAA Compliant: Yes

Basin Shape: Rectangle

Basin Width: 17 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.0-02, CSA B45.5, CSA B45S1

Capacity: 8.5 gal

Color Finish: White

Color Finish Category: Whites

Depth: 9-1/2 in

Drain Included: No

Drain Location: Center

Drain Opening: 3-1/4 in

End Connection 1: Slip

End Connections: Slip

FM Approved: No

Faucet Mount: Top Mount, Wall Mount

Fits Pipe Size: 3-1/2 in

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: Yes

Installation Type: Cabinet Mount

Length: 20 in

Material Type: SMC

Maximum Temperature: 200

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Length: 20 in

Overall Sink Size: 17 in x 20 in

Overall Width: 17 in

Product Type: Laundry Sink

Shape: Rectangular

Sink Bowl Size: 20 in x 17 in x 10 in

Sink Depth: 9-1/2 in

Sink Installation Type: Drop-in

Sink Material: Fiberglass

Sink Size Range: Less than 20 in

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 11

Weight Capacity: 130

Width: 17 in

Work Load Limit: 130

cUPC Certified: No