E.L. Mustee & Sons 22 x 25 x 13 in. Countertop Laundry Sink White with 3-1/2 in. Drain Opening

M10C

Color Finish

(Pricing is for White)

$101.77

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Accommodate single or dual-handle faucet
  • Accommodate single or dual-handle faucet with 4" or 8" center
  • Connects to standard 1.5" P or S trap
  • Easy to clean
  • IAPMO Listed
  • Molded to provide extra strength and durability
  • Self-rimming
  • Stain resistant, semi-gloss, colorfast finish
  • Uses standard basket strainer (not included)

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
Application
Laundry, Utility
Bowl Size Single Or Left
22 in x 25 in x 13 3/4 in
CSA Certified
CSA B45|CSA B45.5
Color Finish
White
Color Finish Category
Whites
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Fiberglass
Number Of Bowls
1
Overall Sink Size
22 in X 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday