E.L. Mustee & Sons

24 x 24 in. Mop Basin in White

Part #M63M  |  Manufacturer Part #63M

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mop service basins are 1-piece molded to provide high impact resistance
  • Easy to install
  • Drain seals for 3" soil pipe

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124-2011

ASTM Specifications: ASTM D-635

CSA Certified: CSA B45

Height: 10 in

IAPMO Listed: Yes

Installation Type: Floor Mount

Number Of Bowls: 1

Sink Bowl Size: 24 in x 24 in x 10 in

Sink Installation Type: Floor Mount

Sink Material: Durastone®