E.L. Mustee & Sons 24 x 24 in. Mop Basin in White
M63MX
Manufacturer Part #: 63MX
SPECIFICATIONS
- ANSI Specifications
- ANSI 124.6
- Depth
- 10 in
- Sink Bowl Size
- 24 in x 24 in x 10 in
- Sink Installation Type
- Floor Mount
- Width
- 24 in
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday