25 x 22 in. Self-rimming Laundry Sink in Biscuit
25 x 22 in. Self-rimming Laundry Sink in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 22 In. x 25 In. x 13 In. deep, self rimming
- Meets ANSI Z124.2017, IAPMO and CSA
- Molded fiberglass sink; Biscuit
- Easy to clean
- Self-rimming
- Stain resistant, semi-gloss, colorfast finish
- Accommodates multiple faucets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2017
- ASTM:
- ASTM E-84
- Above Floor Rough:
- Yes
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Basin Shape:
- Rectangle
- Basin Width:
- 25 in
- CARB OTC LEED Compliant:
- No
- Capacity:
- 17 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 13-3/4 in
- Drain Included:
- Yes
- Drain Location:
- Rear
- Drain Opening:
- 3-1/4 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Top Mount, Wall Mount
- Fits Pipe Size:
- 3-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Installation Type:
- Cabinet Mount
- Length:
- 22 in
- Material Type:
- SMC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Overall Length:
- 22 in
- Overall Width:
- 25 in
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 25 in x 13 3/4 in
- Sink Depth:
- 13-3/4 in
- Sink Installation Type:
- Self-rimming
- Sink Material:
- Fiberglass
- Sink Size, Overall:
- 25 in x 22 in
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 24 lb
- Weight Capacity:
- 130 lb
- Width:
- 25 in
- Work Load Limit:
- 130 lb
- cUPC Certified:
- No