E.L. Mustee & Sons

25 x 22 in. Self-rimming Laundry Sink in White

Part #M10  |  Manufacturer Part #10

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded to provide extra strength and durability
  • Accommodate single or dual-handle faucet
  • Connects to standard 1.5" P or S trap
  • Connects to standard 1 1/2" P
  • Accommodate single or dual-handle faucet with 4" or 8" center
  • Stain resistant, semi-gloss, colorfast finish
  • Easy to clean
  • Self-rimming
  • IAPMO Listed

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.6

Application: [Laundry, Utility]

CSA Certified: CSA B45|CSA B45.5

Center Size: 8 in

Color Finish: White

Color Finish Category: Whites

Drain Opening: 1-1/2 in

IAPMO Listed: Yes

Material: Fiberglass

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 25 in x 22 in

Sink Bowl Size: 22 in x 25 in x 13 3/4 in

Sink Installation Type: Self-rimming

Sink Material: Fiberglass