E.L. Mustee & Sons 30 in. Durapan Washer & Water Heater Pan Center Drain

M99

Length

30 in

$103.35

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Center drain design for direct placement over 2" sanitary DWW line
  • Easy to install and clean
  • Mold and mildew-resistant
  • Removable aluminum front threshold simplifies washer or water heater
  • Rugged 1-piece molded construction

SPECIFICATIONS

ANSI Specifications
ANSI 124.6, ANSI Z124.1.2
IAPMO Listed
Yes
Length
30 in
Material
Fiberglass
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday