32-5/8 x 32-5/8 in. Free-Standing Shower in White

Part #M82  |  Item #1314507  |  Manufacturer Part #82

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Height: 77-3/8 in

Length: 32-5/8 in

Material: Fiberglass

Width: 32-5/8 in