32 x 32 in. Three Piece Shower Wall in White

You last purchased this on
 
E.L. Mustee & Sons

Durawall® 32 x 32 in. Three Piece Shower Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
E.L. Mustee & Sons

Durawall® 32 x 32 in. Three Piece Shower Wall in White

  • Fast #
  • Part #M732WHT
  • Item #1793979
  • Manufacturer Part #732WHT
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Shower wall has a smooth glossy finish
  • Mount direct to studwall
  • Made of molded fiberglass
  • 3 panel system
  • Fits model 3232M Durabase
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124-2011
ASTM:
ASTM E-84
Above Floor Rough:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Durawall®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
FM Approved:
No
GSA Approved:
No
Hardware Included:
Yes
Height:
73-1/4 in
Installation Type:
Alcove
Length:
32 in
Material:
Fiberglass
Material Type:
SMC
Maximum Temperature:
200
NSF Certified:
No
Origin:
Domestic
Shower Installation Type:
Rectangle
UL Listed:
No
Vandal Resistant:
No
Wall Installation:
Direct-to-Stud
WaterSense Labeled:
No
Weight:
75 lb
Width:
32 in