E.L. Mustee & Sons

36 x 24 in. Mop Basin in White

Part #M65M  |  Item #2714  |  Manufacturer Part #65M

$ 329.67 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  6
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Molded fiberglass; 24 In. x 36 In.
  • Meets ANSI Z124.2017, IAPMO and CSA
  • Color: white
  • Comes with a 3 In. drain seal for ABS, PVC or cast iron pipe
  • Self-draining shelf, elevated, and removable strainer
  • Easy to install

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124 2017

ASTM Specifications: ASTM E-84

Above Floor Rough: No

Adjustable: No

Application: Commercial

BAA Compliant: Yes

Basin Shape: Rectangle

Basin Width: 36 in

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45S1, CSA B45.0-02, CSA B45.5]

Color Finish: White

Color Finish Category: Whites

Depth: 9 in

Drain Grate Material: Stainless Steel

Drain Included: Yes

Drain Location: Center

Drain Opening: 3 in

End Connection 1: Compression

End Connections: Compression

FM Approved: No

Faucet Mount: Wall Mount

Fits Pipe Size: 3 in

GSA Approved: No

Grate Color Finish: White

Grate Color Finish Category: Whites

Grate Diameter: 4-15/16 in

Grate Shape: Round

Hardware Included: Yes

Height: 10 in

IAPMO Listed: Yes

Installation Type: Corner Mount

Length: 24 in

Material: Fiberglass

Material Type: SMC

Maximum Temperature: 200

NSF Certified: No

Number Of Bowls: 1

Origin: Domestic

Overall Height: 10 in

Overall Length: 24 in

Overall Sink Size: 36 in x 24 in

Overall Width: 36 in

Shape: Rectangular

Shower Base Shape: Rectangle

Sink Installation Type: Floor Mount

Sink Material: Fiberglass

Strainer Style: Snap-In

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 43

Weight Capacity: 300

Width: 36 in

Work Load Limit: 300

cUPC Certified: No