E.L. Mustee & Sons 36 x 36 in. Single Threshold Shower Base

M3636

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable for out-of-plumb walls
  • Can be easily configured for left hand or right hand opening
  • Constructed Using High Grade, Engineered aluminum
  • Easy to install and clean
  • Integral pull handle with magnetic catch/seal
  • Tempered safety clear glass

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
36 in
Material
Fiberglass
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday