5/8 in. Wall Mount Mop Hanger with 3-Handle Holder

Part #M65600  |  Item #84837  |  Manufacturer Part #65.600

$ 79.58 EACH

Outside Diameter:

5/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mop hanger is 3 In. x 24 In. stainless steel wall plate
  • 3 spring loaded rubber holders
  • Includes mounting hardware
  • Holds mops and brooms

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124 2017

Above Floor Rough: No

Adjustable: No

Application: Commercial

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Included: No

FM Approved: No

GSA Approved: No

IAPMO Listed: Yes

Length: 24 in

Material: Stainless Steel

NSF Certified: No

Origin: Domestic

Outside Diameter: 5/8 in

Product Type: Accessory

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 1.7

cUPC Certified: No