E.L. Mustee & Sons CareGiver® 34 x 18 in. Grab Bar in Stainless Steel

M390304

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Eighteen gauge tubing
  • Flat contact surface won’t cut or mar wall surfaces - bar remains stable without further tightening
  • Self-rimming design
  • Stainless steel mounting flange is heliarc welded to the tube to form a single, high strength structural unit that cannot be separated
  • Tested to withstand 500 lbs. of downward load when properly installed

SPECIFICATIONS

ADA Compliant
Yes
Collection
CareGiver®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
Length
34 in
Material
Stainless Steel
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday