Collapsible Water Barrier in White

Part #M360210  |  Item #4129700  |  Manufacturer Part #360.210

$ 58.55 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible Water Barrier
  • Adhesive mounts
  • Installs easily and quickly, no special tools needed
  • Mold and mildew-resistant materials
  • Colorfast finish, cleans easily

Specifications

ADA Compliant: No

Above Floor Rough: No

Adjustable: No

Application: Residential

BAA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Drain Included: No

FM Approved: No

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: Yes

Length: 67 in

Material: Plastic

NSF Certified: No

Origin: Domestic

Product Type: Barrier

Size: 67 in x 1 in x 3/16 in

Thickness: 3/16 in

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 0.5

Width: 1 in

cUPC Certified: No