Delux Molded Faucet Block in White
Delux Molded Faucet Block in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Structural thermoplastic
- Mount overhead faucet to block
- One molded piece
- Injection molded
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- FM Approved:
- No
- Faucet Part Type:
- Mounting Kit
- GSA Approved:
- No
- Material:
- Plastic
- Material Type:
- Thermoplastic, Polypropylene
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb