Durabase® 32 in. Square Shower Base in White

Part #M3232M  |  Item #1623150  |  Manufacturer Part #3232M

$ 186.39 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Molded Fiberglass; White
  • Meets ANSI Z124.2017, IAPMO
  • Semi-gloss surface, easy to clean
  • Can be used with Mustee's Durawall shower walls, ceramic tile or preformed walls

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124 2017

ASTM Specifications: ASTM E-84

Above Floor Rough: No

Adjustable: No

Application: Residential

BAA Compliant: Yes

Basin Shape: Square

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45S1, CSA B45.0-02, CSA B45.6]

Collection: Durabase®

Color Finish: White

Color Finish Category: Whites

Depth: 4 in

Drain Grate Material: Plastic

Drain Grate Material Type: PVC

Drain Included: Yes

Drain Location: Center

Drain Opening: 2 in

End Connection 1: Compression

End Connections: Compression

FM Approved: No

Fits Pipe Size: 2 in

GSA Approved: No

Grate Color Finish: White

Grate Color Finish Category: Whites

Grate Diameter: 4-5/8 in

Grate Shape: Round

Hardware Included: Yes

Height: 5-1/2 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 32 in

Material: Fiberglass

Material Type: SMC

Maximum Temperature: 200

NSF Certified: No

Origin: Domestic

Shower Base Shape: Square

Shower Installation Type: Square

Strainer Style: Snap-In

Threshold Height: 4-1/2 in

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 25

Weight Capacity: 300

Width: 32 in

Work Load Limit: 300

cUPC Certified: Yes