E.L. Mustee & Sons

Durabase® 36 in. Neo-angle Shower Base in White

Part #M3636CM  |  Manufacturer Part #3636CM

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Durabase®

Color Finish: White

Color Finish Category: Whites

Length: 36 in

Material: Fiberglass

Shower Base Shape: Neo-angle

Width: 36 in