E.L. Mustee & Sons

DURABASE® 48 in. Rectangle Shower Base in White

Part #M3648M  |  Manufacturer Part #3648M

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124 2011

ASTM Specifications: [ASTM D-635, ASTM E-84, ASTM E-162]

CARB OTC LEED Compliant: No

Collection: DURABASE®

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: Yes

Length: 48 in

Material: Fiberglass

Shower Base Shape: Rectangle

UL Listed: No

Width: 36 in