30 in. x 60 in. Shower Base with Left Drain in White
Durabase® 30 in. x 60 in. Shower Base with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain is in the same place as a standard bathtub
- Shower floor can be used in conjunction with the 360.100 entry ramp
- Barrier free shower floor 30 In. x 60 In.
- Mold and mildew resistant
- Left hand drain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124 2017
- ASTM:
- ASTM E-84
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Durabase®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2 in
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 30 in
- Material:
- Fiberglass
- NSF Certified:
- No
- Origin:
- Domestic
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Weight:
- 50 lb
- Weight Capacity:
- 300 lb
- Width:
- 60 in
- Work Load Limit:
- 300 lb
- cUPC Certified:
- Yes