Push On White Shower Drain
Durabase® Push On White Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Mustee model 3060L/R and 360L/R shower floor
- Allows connection to existing 1-1/2 in. waste
- Drain assembly for 3060L/R and 360L/R
- Enables connection to standard 1 1/2" DWV line
- Mold & mildew resistant materials
- Colorfast white finish…cleans easily
- Removable strainer
- Drain assembly color: White
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 3060 ShowerTub™, 360
- CARB OTC LEED Compliant:
- No
- Collection:
- Durabase®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Construction:
- Non-Membrane
- Drain Included:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Shape:
- Round
- Material:
- Fiberglass
- Material Type:
- PVC, SMC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Type:
- Push On
- Product Type:
- Drain Assembly
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.3 lb