31 in. Washer and Water Heater Pan

You last purchased this on
 
E.L. Mustee & Sons

Durapan™ 31 in. Washer and Water Heater Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
E.L. Mustee & Sons

Durapan™ 31 in. Washer and Water Heater Pan

  • Fast #
  • Part #MUS96
  • Item #3106795
  • Manufacturer Part #96
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Protects floor from water stains, scuffs and overflows
  • Drain included
  • Extra large fits front end loading washer
  • Made of thermoplastic
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124 2017
Above Floor Rough:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Durapan™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2 in
Drain Included:
Yes
Drain Location:
Side
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed -:
Yes
Length:
31 in
Material:
Plastic
Material Type:
Thermoplastic, Polypropylene
Maximum Temperature:
200
NSF Certified:
No
Origin:
Domestic
Overall Height:
2 in
Overall Length:
31 in
Overall Width:
33-1/2 in
Product Type:
Pan
Shape:
Square
Shower Base Shape:
Square
Sink Depth:
2 in
Type:
Washer and Water Heater Pan
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
7.5 lb
Weight Capacity:
250 lb
Width:
33-1/2 in
Work Load Limit:
250 lb
cUPC Certified:
No