E.L. Mustee & Sons

Durastall® Shower Door with Obscure Glass in Polished Chrome

Part #M48700  |  Manufacturer Part #48.700

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits all Durastall® shower stalls
  • Self-rimming design
  • May be hung to open to accommodate a left or right hand opening
  • Easy to install and clean…all components are mold and mildew resistant

Specifications

CARB OTC LEED Compliant: No

Collection: Durastall®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Glass Type: Obscure

IAPMO Listed: No

Material: [Aluminum, Glass]