E.L. Mustee & Sons Durawall® 37-1/4 x 37-1/4 in. Shower Wall in White

M736WHT

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124-2011
Collection
Durawall®
Color Finish
White
Color Finish Category
Whites
Height
73-1/4 in
Length
37-1/4 in
Material
Fiberglass
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday